Beli roughness tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Landtek Surface Roughness Tester
    Mulai

    Rp23.999.900

    Landtek Surface Roughness Tester
    Deskripsi:
    Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
  2. Mitutoyo Surface Roughness Tester
    Mulai

    Rp149.999.900

    Mitutoyo Surface Roughness Tester
    Deskripsi:
    Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.
    atribut:
    • UNSPSC: 41114508
    • Analysis Graph: BAC, ADC
    • Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
    • Case Type: Carrying Case
    • Compatible Data Output Cable: Mfr. No. 12BAA303
    • Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
    • Data Output Type: Cable
    • Detector Measuring Force (mN): 4
    • Digital Filter Type: Gaussian, 2CR75, PC75
    • Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
    • Display Screen Size (inch): 2.4
    • Display Type: LCD
    • Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
    • Includes Battery: No
    • Includes Case: Yes
    • Includes Printer: No
    • Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
    • Measuring Range (inch): 0.69
    • Measuring Range (mm) : 17.5
    • Number of Parameters Measured: 41
    • Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
    • Operating Position: Any Position
    • Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
    • Power Supply: Battery and AC Adapter
    • Probe Sensor Type: Differential Inductance
    • Probe Tip Radius (µm): 5
    • Product Type: Portable Surface Roughness Tester with External Display
  3. MAHR Mobile Roughness Measuring Instrument
    Mulai

    Rp60.999.900

    MAHR Mobile Roughness Measuring Instrument
    Deskripsi:
    -A small, lightweight portable surface roughness measuring instrument.-Smartphone style makes it easy to operate.-A large 4.3 inch touch screen display with TFT lighting(with rotation function).-Measured data is saved in the device(in TXT, X3P, CVS, and PDF file formats)-With 31 kinds of parameters, it can provide a function range similar to that of the measuring instrument used in calibration labs.-Drive unit-Standard pick-up: PHT 6-350-Built-in battery-Roughness standard piece incorporated in casing-Pick-up protection cover-Charger/power supply adapter-Carrying case with shoulder strap-USB Cable-Extension cable drive unit-Height adjusting accessories
  4. STARRETT Portable Surface Roughness Tester with Onboard Display
    Mulai

    Rp169.999.900

    STARRETT Portable Surface Roughness Tester with Onboard Display
    atribut:
    • Item: Portable Surface Roughness Tester with Onboard Display
    • IP Rating: Not Rated
    • SPC Output: Yes
    • Data Output Type: Cable
    • Display Functions: Menu, Device Icons, Graph, Battery, Brightness, Internal Memory, External Memory, Rotate, Screenshot, Battery Level, Caliberation, Stylus Return, Cut-off, Set Zero, Filter Type, Measurement Length, Range, Parameters, Units, Storage, New Batch, Keyboard, V
    • Display Type: LCD
    • Drive Unit Principle: Skid
    • Maximum Operating Temperature (°C): 40
    • Maximum Operating Temperature (°F): 104
    • Memory Storage Capacity: Greater Than39,000 raw profiles, up to 100,000 results per batch ( Greater Than70 batches)
    • Minimum Operating Temperature (°C): 5
    • Minimum Operating Temperature (°F): 41
    • Number of Parameters Measured: 14
    • Operating Position: Horizontal, Vertical, Upside Down
  5. Hioki Detektor Fase (Penguji Urutan Fase)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

    Hioki Detektor Fase (Penguji Urutan Fase)
    Deskripsi:
    -A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating._x000D_-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound._x000D_-Equipped with a battery check function preventing sudden power outage._x000D_-With auto power off function.
    atribut:
    • Depth (mm): 30
    • Height (mm): 75
    • Operating Voltage Range (V) : AC 70-600
    • Power Supply (V): AA batteries (R6P) x 2 (included)
    • Width (mm): 70
  6. Dasqua Digital Surface Roughness Tester
    Mulai

    Rp45.999.900

    Dasqua Digital Surface Roughness Tester
    Deskripsi:
    Electro mechanical integration design, small volume, light weight, easy to useUsing DSP chip to control and data processing, high speed, low power consumption128 x 64 OLED dot matrix display, digital / graphic display, highlight no perspectiveIntuitive and rich display information, can display all the parameters and graphicsCompatible with ISO, DIN, ANSI, JIS national standardsResidual quantity icon, prompting the user to chargeContinuous working time: more than 20 hoursReal-time clock settings and display, convenient data recording and storageWith automatic dormancy, automatic shutdown and power saving functionReliable control motor to go dead circuit and software designMeasurement information display, menu prompt information, false information and switch machine and other tips that informationCan be connected to a computer and printerOptional different sensor, measuring platform, mini printer, extension rod and other accessoriesPlastic shell, portable, high reliabilityOptional bluetooth function
    atribut:
    • Size (mm): 158x63.5x46
    • Testing Parameters: Ra, Rz, Rq, Rt, Rp, Rv, R3z, R3y, RzJIS, Rsk, Rku, Rsm, Rmr, Rx
    • Measuring Range (µm): Ra: 0.005 - 16.000; Rz: 0.02 - 160.00
    • Sample Length (mm): 0.25, 0.80, 2.50
    • Evaluation Length (mm): (1-5)L
    • Maximum Drive Stroke (mm): 17.5
    • Data Storage: 100 groups
    • Indication Error: ±(7-10)%
    • Indication accuracy: 0.001
    • Power: Rechargeable Li-ion battery
    • Relative Humidity: <90%
    • Variability: <6%
    • Working Temperature (°C): -20 to 40
  7. Mitutoyo Surface Roughness Tester Probes & Extension Rods
    Mulai

    Rp25.999.900

    Mitutoyo Surface Roughness Tester Probes & Extension Rods
    Deskripsi:
    These surface roughness tester probes are used to replace damaged or worn out probes. They're used with compatible surface roughness testers.
    atribut:
    • UNSPSC: 31160000
  8. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  9. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  10. Mitutoyo Surface Roughness Tester Probe & Extension Rod
    Mulai

    Rp49.999.900

    Mitutoyo Surface Roughness Tester Probe & Extension Rod
    Deskripsi:
    These surface roughness tester probes are used to replace damaged or worn out probes. They're used with compatible surface roughness testers.
    atribut:
    • Country of Origin: Japan (subject to change)
    • UNSPSC: 31160000
  11. Insize Digital Offset Caliper (Jangka Sorong)
    Mulai

    Rp9.699.900

    Insize Digital Offset Caliper (Jangka Sorong)
    Deskripsi:
    Digital Offset Caliper> The left jaw can slide up and down to facilitate measurement of stepped sections> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)
  12. Nippon Kinzoku Electroforming Gas Cut Surface A Roughness Standard Piece
    Mulai

    Rp2.599.900

    Nippon Kinzoku Electroforming Gas Cut Surface A Roughness Standard Piece
    Deskripsi:
    This instrument is manufactured by selecting the most frequently used part of the various processing methods and roughness shown in the JIS standard, and is compared with the actual product for measurement.
    atribut:
    • Main Unit Dimensions (mm): 182x47x2.8
    • Dimensions (mm): Standard piece: 25x23
  13. MAHR Surface Roughness Tester
    Mulai

    Rp149.999.900

    MAHR Surface Roughness Tester
    Deskripsi:
    These handheld or pocket-sized surface roughness testers, also known as surface testers, are built with an onboard probe and digital display. The entire unit can be placed directly on the surface of a feature or workpiece. The retractable probe extends from the body in multiple orientations. They have a simple digital display that can cycle through standard measurements such as Ra and Rz of a surface.
    atribut:
    • UNSPSC: 41114508
    • Data Output Type: Cable
    • Includes Printer: No
    • Maximum Operating Temperature (°C): 45
    • Maximum Operating Temperature (°F): 112
    • Measuring Condition Standards: DIN ISO/JIS
    • Minimum Operating Temperature (°C): 5
    • Minimum Operating Temperature (°F): 41
    • Operating Position: Horizontal, Vertical, Upside Down
    • Operating Temperature Range (°F): 41 to 112 (5°C to 45°C)
    • SPC Output: Yes
  14. Hioki Phase Detector
    Mulai

    Rp4.799.900

    Hioki Phase Detector
    atribut:
    • Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
    • Applications: for thick conductors
    • Dimensions (mm): 70x75x30
    • Functions: Phase detection (positive and negative)
    • Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
    • Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
    • Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
    • Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
    • Voltage Detection Method: Static induction
  15. KYORITSU Phase Indicator
    Mulai

    Rp5.199.900

    KYORITSU Phase Indicator
    Deskripsi:
    -Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.
    atribut:
    • Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
    • Dimensions (L x W x D) (mm): 106x75x40
    • Frequency (Hz): 50/60
    • Operation Voltage (V) AC: 110-600
    • Time Limit for Continous: > 500V : within 5 minutes
  16. Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Mulai

    Rp2.899.900

    Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Deskripsi:
    There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.
    atribut:
    • Griding 1 (S/Rz): 0.8
    • Griding 2 (S/Rz): 1.6
    • Griding 3 (S/Rz): 3.2
    • Rounding 1 (S/Rz): 1.6
    • Rounding 2 (S/Rz): 3.2
    • Rounding 3 (S/Rz): 6.3
    • Rounding 4 (S/Rz): 12.5
    • Rounding 5 (S/Rz): 18
    • Rounding 6 (S/Rz): 25
    • Rounding 7 (S/Rz): 35
    • Rounding 8 (S/Rz): 50
    • Rounding 9 (S/Rz): 100
Daftar Harga roughness tester Terbaru October 2026
Landtek Surface Roughness TesterRp23.999.900
Insize Surface Roughness Specimen Set (Blok Ukur)Rp5.699.900
Mitutoyo Surface Roughness TesterRp149.999.900
MAHR Mobile Roughness Measuring InstrumentRp60.999.900
STARRETT Portable Surface Roughness Tester with Onboard DisplayRp169.999.900
Hioki Detektor Fase (Penguji Urutan Fase)Rp5.199.900
Dasqua Digital Surface Roughness TesterRp45.999.900
Mitutoyo Surface Roughness Tester Probes & Extension RodsRp25.999.900
SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Rp4.199.900
Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)Rp1.899.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)